Motion
65618
impact socket set - 1/4 in, 3/8 in Drive Size
MI ITEM #15475209
MFR #65618
Price$75.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
impact socket set - 1/4 in, 3/8 in Drive Size
MI ITEM #15475209
MFR #65618

Mfr description
65618 HD FLIP SOCKET KIT, SAE, 8 PC
  • Multi-purpose adapter makes the sockets compatible with the Klein KNECT™ system for unlimited driving potential
  • Deep Well Impact Flip Socket Set includes ten sizes combined into five color-coded sockets plus two nested adapters
  • Set includes 1/4 x 5/16, 3/8 x 7/16, 1/2 x 9/16, 5/8 x 3/4, and 11/16 x 13/16-Inch socket sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.73/each

Specifications

Dimensions

  • Drive Size
    1/4 in, 3/8 in
  • Max Size
    13/16 in
  • Min Size
    1/4 in

Details

  • Accessories
    60536~60629~54875MB~
  • Harmonization Code
    8204200000
  • Number Of Pieces
    8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)