Motion
O50712
adjustable wrench - 12.2500 in Overall Length, Forged Steel Material, Contoured Dipped Handle, 1.7400 in Maximum Jaw Capacity
Mi Item #15475214
MFR #O50712
Price$45.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
adjustable wrench - 12.2500 in Overall Length, Forged Steel Material, Contoured Dipped Handle, 1.7400 in Maximum Jaw Capacity
Mi Item #15475214
MFR #O50712

Mfr description
O50712 12" ADJUSTABLE WRENCH
  • Adjustable Wrench with extra capacity and smaller size for jobs in confined spaces
  • Easy to adjust knurls for smooth, single-handed operation
  • Made with alloy steel to handle the torque and wear of tough jobs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.43/each

Specifications

Dimensions

  • Overall Length
    12.2500 in

Details

  • Body Material
    Forged Steel
  • Handle Color
    Orange Pantone 165C
  • Handle Style
    Contoured Dipped
  • Harmonization Code
    8204120000
  • Manufacturer Upc Number
    92644190285
  • Material
    Forged Steel
  • Maximum Jaw Capacity
    1.7400 in
  • Measurement Scale
    Scale Included
  • Wrench Type
    Extra-Capacity Adjustable Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)