Motion
O5098
212 mm Overall Length, Forged Steel Material, Contoured Dipped Handle, 1.6500 in Maximum Jaw Capacity
MI ITEM #15475788
MFR #O5098
Price$37.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
212 mm Overall Length, Forged Steel Material, Contoured Dipped Handle, 1.6500 in Maximum Jaw Capacity
MI ITEM #15475788
MFR #O5098

Mfr description
O5098 8" EXTRA-WIDE JAW ADJUSTABLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.85/each

Specifications

Dimensions

  • Overall Length
    212 mm

Details

  • Body Material
    Forged Steel
  • Handle Color
    Orange Pantone 165C
  • Handle Style
    Contoured Dipped
  • Manufacturer Upc Number
    92644190230
  • Material
    Forged Steel
  • Maximum Jaw Capacity
    1.6500 in
  • Measurement Scale
    Scale Included
  • Wrench Type
    Extra-Wide Jaw Adjustable Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)