Motion
60452
hard hat - One-Hand Ratchet | Rear Pivot Adjustment, Polymer-Fiber, Nylon, POM Material, Brown Color
Mi Item #15475796
MFR #60452
Price$220.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
hard hat - One-Hand Ratchet | Rear Pivot Adjustment, Polymer-Fiber, Nylon, POM Material, Brown Color
Mi Item #15475796
MFR #60452

Mfr description
60452 HIGH TEMP FULL BRIM HARD HAT
  • Classic rugged hard hat design built using fiber-reinforced polymer construction
  • Class G, Type 1 hard hat meets ANSI Z89.1-2014 (Low Temp and High Temp rated), CSA Z94.1-15; tested up to 2kV of electrical protection
  • Hard hat and suspension components both tested to withstand radiant heat up to 350-Degree Fahrenheit (176-Degree Celsius)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$220.91/each

Specifications

Dimensions

  • Size
    6.5 to 8

Details

  • Adjustment Type
    Rear Pivot
  • ANSI Rating
    ANSI Z89.1-2014
  • Color
    Brown
  • Includes
    User Manual
  • Manufacturer Product Page
  • Material
    Nylon, POM, Polymer-Fiber
  • Shell Material
    Fiber Reinforced Polymer
  • Standards Met
    Class G | Type 1
  • Type
    Hard Hat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)