Motion
70550M
Folding Set, Minimum Hex Size: 1.50 mm, Maximum Hex Size: 12 mm
Mi Item #15475800
MFR #70550M
Price$28.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Folding Set, Minimum Hex Size: 1.50 mm, Maximum Hex Size: 12 mm
Mi Item #15475800
MFR #70550M

Mfr description
70550M METRIC PRO FOLDING HEX KEY SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.26/each

Specifications

Dimensions

  • Handle Length
    16.80 cm, 6.6300 in
  • Maximum Hex Size
    12 mm
  • Minimum Hex Size
    1.50 mm
  • Overall Length
    16.80 cm, 6.6000 in

Details

  • Ball End
    Flat
  • Color
    Orange
  • Finish Coating
    Black Phosphate
  • Handle Type
    Reinforced Nylon
  • Includes
    (10) Metric-Sized Keys
  • Material
    Steel
  • Measurement Type
    Metric
  • Number Of Pieces
    1
  • Set Type
    Folding Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)