Motion
70553
Folding Set, Minimum Hex Size: 0.0938 in, Maximum Hex Size: 12 mm
Mi Item #15475807
MFR #70553
Price$56.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Folding Set, Minimum Hex Size: 0.0938 in, Maximum Hex Size: 12 mm
Mi Item #15475807
MFR #70553

Mfr description
70553 PRO HEX 31-KEY SET, 3 PC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.54/each

Specifications

Dimensions

  • Handle Length
    16.80 cm, 6.6300 in
  • Maximum Hex Size
    1/2 in
  • Minimum Hex Size
    1.50 mm
  • Overall Length
    16.80 cm, 6.6000 in

Details

  • Ball End
    Flat
  • Color
    Orange
  • Finish Coating
    Black Phosphate
  • Handle Type
    Reinforced Nylon
  • Includes
    70550M, 70550T, Cat. Nos. 70550
  • Measurement Type
    Inch/Metric/TORX
  • Number Of Pieces
    3
  • Set Type
    Folding Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)