Motion
70550T
Folding Set
MI ITEM #15475819
MFR #70550T
Price$28.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Folding Set
MI ITEM #15475819
MFR #70550T

Mfr description
70550T TORX PRO FOLDING HEX KEY SET
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.26/each

Specifications

Dimensions

  • Handle Length
    16.80 cm, 6.6300 in
  • Overall Length
    16.80 cm, 6.6000 in

Details

  • Ball End
    Flat
  • Color
    Orange
  • Finish Coating
    Black Phosphate
  • Handle Type
    Reinforced Nylon
  • Includes
    (10) Torx-Sized Keys
  • Measurement Type
    Torx
  • Number Of Pieces
    1
  • Set Type
    Folding Set

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)