Motion
SJ02B-3PGS-5X

RADIANS INC.
SJ02B-3PGS-5X

Shirt - Long Sleeve, Polyester Material, Hi-Vis Green, Black Color
Mi Item #15476145
MFR #SJ02B-3PGS-5X
Price$63.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SJ02B-3PGS-5X

Shirt - Long Sleeve, Polyester Material, Hi-Vis Green, Black Color
Mi Item #15476145
MFR #SJ02B-3PGS-5X

Mfr description
SJ02B-3PGS-5X HI-VIS GREEN / BLACK -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.56/each

Specifications

Details

  • Additional Details
    Black elastic knit waistband and cuffs, Color blocking at the bottom, 2 silver reflective tape, One lower pouch pocket, Hood with adjustable pull cords, Custom imprinting available on left chest and back center, 25 wash max
  • ANSI Class
    Class 3
  • Approval Listing Regulations
    ANSI/ISEA 107
  • Color
    Black, Hi-Vis Green
  • Description
    Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt
  • Group & Class
    Type R & Class 3
  • Includes
    Hood, Pouch Pocket, Reflective Striping
  • Material
    Polyester
  • Number Of Pockets
    1
  • Sleeve Style
    Long Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)