Overview
Mfr description
99-1-9510-6 NBR COATED GLOVES NYLON CUTA
- 21 ga. nylon shell
- Foam NBR palm coating with textured finish
- Elastic knit wrist with hemmed cuff
- Reinforced thumb saddle
Specifications
- Glove SizeXS
- Ansi Isea Cut Resistance LevelA1
- Lining MaterialUnlined
- Harmonization Code6116100010
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data