Overview
Mfr description
99-1-9511-12 PU COATED GLOVES NYLON CUTA
- 21 ga. nylon shell
- Polyurethane palm coating
- Elastic knit wrist with hemmed cuff
- Reinforced thumb saddle
Specifications
- Glove Size3XL
- Ansi Isea Cut Resistance LevelA1
- Lining MaterialUnlined
- Harmonization Code6116100010
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data