Motion
99-1-9561-6

BOB DALE GLOVES
99-1-9561-6

Coated Gloves HPPE Black/Green
Mi Item #15487252
MFR #99-1-9561-6
Price$19.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
99-1-9561-6

Coated Gloves HPPE Black/Green
Mi Item #15487252
MFR #99-1-9561-6

Mfr description
99-1-9561-6 PU COATED GLOVES HPPE CUTA6
  • 21 ga. HPPE/polyester/steel shell
  • Polyurethane palm coating
  • Elastic knit wrist with hemmed cuff
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.12/each

Specifications

Dimensions

  • Glove Size
    XS

Details

  • Ansi Isea Abrasion Resistance Level
    3
  • Ansi Isea Cut Resistance Level
    A6
  • Ansi Isea Puncture Resistance Level
    3
  • Harmonization Code
    6116100010
  • Lining Material
    Unlined
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)