Overview
Mfr description
99-1-9570-6 NBR COATED GLOVES HPPE CUTA7
- 21 ga. HPPE/polyester/steel shell
- Foam NBR palm coating with textured finish
- Elastic knit wrist with hemmed cuff
- Reinforced thumb saddle
Specifications
- Glove SizeXS
- Ansi Isea Cut Resistance LevelA7
- Lining MaterialUnlined
- Ansi Isea Abrasion Resistance Level3
- Ansi Isea Puncture Resistance Level3
- Harmonization Code6116100010
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data