Motion
49-49-2010

MILWAUKEE TOOL
49-49-2010

20" Plate Compactor Water Tank Kit
MI ITEM #15500038
MFR #49-49-2010
List Price$494.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-49-2010

20" Plate Compactor Water Tank Kit
MI ITEM #15500038
MFR #49-49-2010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$494.75/each for your price

Overview

Mfr description
49-49-2010 20" PLATE CMPCTOR WATER TANK
  • For Use with MX FUEL™ 20" Plate Compactor (MXF220)
  • Mounts onto the Front Frame of the MX FUEL™ 20” Plate Compactor for use on Asphalt, and other General Compaction uses
  • Tank mounting strap allows simple on-the-job tank removal and installation
  • Adjustable Flow Rate Dial allows you to easily control and optimize water flow through the Water Bar
  • Kit Includes: 3.5-Gallon Water Tank and Bar with Adjustable Flow-Rate Dial, and Mounting Strap & Hardware
  • Other Accessories Available: Wheel Kit and Paver Pad

Specifications

  • Additional Details
    The MILWAUKEE® 20” Plate Compactor Water Tank Kit is a removable equipment-mounted water tank to be used with the Milwaukee® MX FUEL™ 20” Plate Compactor (MXF220). The kit includes a 3.5-gallon water tank and bar with adjustable flow-rate dial, and a mounting strap that allows simple on-the-job tank removal and installation. The water tank slides onto the front frame of the MX FUEL™ 20” Plate Compactor, secured by the mounting strap, for use on asphalt and other general compaction uses. The adjustable flow rate dial allows you to easily control and optimize water flow through the water bar.
  • Manufacturer Upc Number
    045242861019
  • UPC_NO
    045242861019

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought