Motion
49-36-2585

MILWAUKEE TOOL
49-36-2585

6" Pressure Sensitive Adhesive Sander Backing Pad – Soft
MI ITEM #15500084
MFR #49-36-2585
List Price$79.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-36-2585

6" Pressure Sensitive Adhesive Sander Backing Pad – Soft
MI ITEM #15500084
MFR #49-36-2585

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$79.49/each for your price

Overview

Mfr description
49-36-2585 6" PSA BACKING PAD - SOFT
  • Designed for M12 FUEL™ Random Orbital Sander – 3/32” (2584-20)
  • Compatible with Pressure Sensitive Adhesive (PSA) sandpaper
  • Soft Density allows a Fine finish on the paint correction and a clear coat
  • The pad allows for dust collection when the vacuum is attached to the sander
  • Includes: (1) 6” Pressure Sensitive Adhesive Backing Pad – Soft – 49-36-2585

Specifications

  • Manufacturer Upc Number
    045242849352
  • Length
    6.0000 in
  • Material
    Polyurethane
  • Weight
    0.29 lbs
  • Width
    6.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text