Motion
49-36-2586

MILWAUKEE TOOL
49-36-2586

6" Pressure Sensitive Adhesive Sander Backing Pad – Firm
MI ITEM #15500089
MFR #49-36-2586
List Price$79.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-36-2586

6" Pressure Sensitive Adhesive Sander Backing Pad – Firm
MI ITEM #15500089
MFR #49-36-2586

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$79.49/each for your price

Overview

Mfr description
49-36-2586 6" PSA BACKING PAD FIRM
  • Designed for M12 FUEL™ Random Orbital Sander - 3/16” (2585-20)
  • Compatible with Pressure Sensitive Adhesive (PSA) sandpaper
  • Firm Density allows the Removal of body filler and paint
  • The pad allows for dust collection when the vacuum is attached to the sander
  • Includes: (1) 6” Pressure Sensitive Adhesive Backing Pad – Firm 49-36-2586

Specifications

  • Manufacturer Upc Number
    045242849376
  • Length
    6.0000 in
  • Material
    Polyurethane
  • Weight
    0.29 lbs
  • Width
    6.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text