Motion
49-16-U600B

MILWAUKEE TOOL
49-16-U600B

600 MCM Aluminum 6T U Style Die (B)
MI ITEM #15500091
MFR #49-16-U600B
List Price$195.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-16-U600B

600 MCM Aluminum 6T U Style Die (B)
MI ITEM #15500091
MFR #49-16-U600B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$195.69/each for your price

Overview

Mfr description
49-16-U600B 600 MCM ALUMINUM 6T U STYLE
  • 100% Inspected for Critical Dimensions & Serialized: Ensures Crimp Quality
  • Stainless Steel Finish: Protects against Corrosion
  • Wire Size Marked on Each Die: Easy Identification
  • Die Size Pressed into Connector matches wire size Eliminating Cross Referencing

Specifications

  • Additional Details
    The MILWAUKEE® 600 MCM ALuminum 6T U Style Die is the Most Accurate Way to Crimp, producing cULus classified crimps according to the UL 486A-B classification standards for #8 - 750 MCM Copper & Dual Rated Anderson, Blackburn® Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts Connectors. Milwaukee U Style Dies have vivid wire size markings and industry-standard color markings. The aluminum crimper die imprints wire size onto the connector after crimp completion. The crimping die is made for commercial electricians and is designed to provide ease of use and easy inspection. For use with the M18™ Force Logic™ 600 MCM Crimper (2679-20) and M18™ 750 MCM U Style Crimping Jaw (49-16-U111).
  • Manufacturer Upc Number
    045242293896
  • UPC_NO
    045242293896

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text