Overview
Mfr description
M100G-21S HEATED JACKET KIT - GRAY S
- HEXON HEAT TECHNOLOGY™ EQUIPPED
- STAYS WARMER FOR LONGER, FASTEST HEAT UP TIME, GREATER HEAT COVERAGE
- All Day Run-Time: (12) hours on low, (6) hours on medium and (3) hours on high
- (3) Heat Zones: Chest, Back and Pockets
- High, Medium and Low heat settings for each zone
- Zone Control Options: Chest & Back and/or Pockets
- 5 Total Pockets: (2) hand zippered pockets, (1) interior zippered pocket, (1) exterior zippered pocket, (1) zippered battery pass-thru pocket for front or back battery placement
- 3X more insulation keeps you warmer
- Ground-up developed 100% stretch polyester fabric protects from harsh jobsite conditions
- Wind and water resistant with DWR finish
- Zippered Battery Pass-Thru Pocket: Position the battery in the front or back pocket to improve comfort
- Adjustable waist drawcord and cuffs keep heat in
- Washer and dryer safe
- Compatible with all M12™ batteries and the Heated Gear Power Source w/ App Control
Specifications
- Manufacturer Upc Number045242115785
- Includes(1) M12™ REDLITHIUM™ 3.0 Compact Battery Pack (48-11-2430), (1) M12™ TOP-OFF™ USB-C Travel Charger, Includes: (1) M12™ Heated TOUGHSHELL™ Jacket (M100-20)
- UPC_NO045242115785
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data