Motion
48-09-2909

MILWAUKEE TOOL
48-09-2909

M18 FUEL™ Coil Roofing Nailer Replacement Rubber Wear Pads
MI ITEM #15500103
MFR #48-09-2909
List Price$21.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-09-2909

M18 FUEL™ Coil Roofing Nailer Replacement Rubber Wear Pads
MI ITEM #15500103
MFR #48-09-2909

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.46/each for your price

Overview

Mfr description
48-09-2909 ROOFING NAILER RUBBER WEAR PA
  • Replacement wear pads to preserve tool handles and prevent sliding on roofs
  • T15 / slotted screws for easy attachment and removal
  • Thick rubber design
  • Strategically placed in 6 positions on the tool

Specifications

  • Material
    Rubber
  • Length
    2.0000 in
  • Includes
    6-Rubber Wear Pads, 12 -T15 Screws
  • Manufacturer Upc Number
    045242067596
  • UPC_NO
    045242067596

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text