Motion
2909-20
M18 FUEL™ Coil Roofing Nailer
MI ITEM #15500105
MFR #2909-20
List Price$963.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18 FUEL™ Coil Roofing Nailer
MI ITEM #15500105
MFR #2909-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$963.67/each for your price

Overview

Mfr description
2909-20 M18 FUEL COIL ROOFING NAILER
  • Fires up to 6 Nails Per Second
  • Sinks up to 1100 Nails Per Charge
  • Attachable Vinyl Siding Tip
  • Pivoting Belt / Scaffolding Hook
  • Tool Free Depth of Drive Adjustment
  • Dry Fire Lockout
  • Replaceable Rubber Wear Pads
  • Single Door Magazine
  • REDLITHIUM battery technology: superior pack construction, electronics and performance deliver more work per charge and more work over pack life than any battery on the market
  • POWERSTATE Brushless Motor delivers longer life and higher performance

Specifications

  • Additional Details
    The MILWAUKEE® M18 FUEL™ Coil Roofing Nailer delivers cordless innovation to Roofing and Exterior Contractors through optimized performance, best-in-class runtime, and unmatched versatility. This solution is designed for small roofing jobs and repairs along with the added versatility of vinyl siding installation. By leveraging our nitrogen air spring technology, POWERSTATE™ Brushless motor, and REDLINK™ Intelligence, this nailer delivers the performance to seat nails at firing rates of up to 6 nails per second. When paired with the M18™ REDLITHIUM™ HIGH OUTPUT™ CP3.0 battery pack, this nailer sinks up to 1100 nails per charge, providing best-in-class runtime to maximize productivity. This tool features an attachable vinyl siding tip; increasing versatility to utilize the nailer for vinyl siding installation. The cordless roofing nailer features a pivoting belt/scaffolding hook, tool-free depth of drive adjustment, dry fire lockout, and replaceable rubber wear pads. The M18 FUEL™ Coil Roofing Nailer joins the M18™ System of over 250 solutions and is compatible with all M18™ REDLITHIUM batteries.
  • Manufacturer Upc Number
    045242788057
  • Includes
    1-M18 FUEL Coil Roofing Nailer, 1-Vinyl Siding Tip Attachment
  • Height
    12.0000 in
  • Length
    11.6000 in
  • Weight
    7.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought