Motion
49-49-2020

MILWAUKEE TOOL
49-49-2020

20" Plate Compactor Wheel Kit
MI ITEM #15500106
MFR #49-49-2020
List Price$774.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-49-2020

20" Plate Compactor Wheel Kit
MI ITEM #15500106
MFR #49-49-2020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$774.19/each for your price

Overview

Mfr description
49-49-2020 20" PLATE COMPACTOR WHEEL KIT
  • For Use with MX FUEL™ 20" Plate Compactor (MXF220)
  • Two 5.9" diameter, solid rubber wheels for easy transport on flat terrain
  • Heavy-Duty steel bracket
  • Kit Includes: Mounting bracket with two wheels, mounting hardware, and frame mounted retention wire
  • Wheel kit adds 6.5" to the rear dimension of the tool when stowed during compactor operation
  • Other Accessories Available: Water Tank (49-49-2010) and Paver Pad (49-49-2030)

Specifications

  • Size
    20 in
  • Material
    Rubber, Steel
  • Manufacturer Upc Number
    045242861026
  • UPC_NO
    045242861026
  • Width
    15.3500 in
  • Features & Benefits
    • For Use with MX FUEL™ 20" Plate Compactor (MXF220) • Two 5.9" diameter, solid rubber wheels for easy transport on flat terrain • Heavy-Duty steel bracket • Kit Includes: Mounting bracket with two wheels, mounting hardware, and frame mounted retention wire • Wheel kit adds 6.5" to the rear dimension of the tool when stowed during compactor operation • Other Accessories Available: Water Tank (49-49-2010) and Paver Pad (49-49-2030)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought