Overview
Mfr description
48-08-2909 ROOFING NAILER VINYL SIDING T
- Replacement Vinyl Siding Tip for Milwaukee Coil Roofing Nailer (2909)
- Aids in process of Vinyl Siding Installation
- Magnets and interlocking features connect to tip of the tool
- Robust metal design
- Only Compatible with M18 FUEL Coil Roofing Nailer (2909)
Specifications
- Length2.0000 in
- Product TypeLane Marking Tape
- Manufacturer Upc Number045242067411
- UPC_NO045242067411
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data