Motion
49-36-2584

MILWAUKEE TOOL
49-36-2584

6" Hook and Loop Sander Backing Pad - Firm
MI ITEM #15500110
MFR #49-36-2584
List Price$79.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-36-2584

6" Hook and Loop Sander Backing Pad - Firm
MI ITEM #15500110
MFR #49-36-2584

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$79.49/each for your price

Overview

Mfr description
49-36-2584 6" H&L BACKING PAD - FIRM
  • Designed for M12 FUEL™ Random Orbital Sander - 3/16” (2585-20)
  • Compatible with Hook and Loop Sandpaper​
  • Firm Density allows the Removal of body filler and paint
  • The pad allows for dust collection when the vacuum is attached to the sander
  • Includes: (1) 6” Pressure Sensitive Adhesive Backing Pad – Soft – 49-36-2585

Specifications

  • Length
    6.0000 in
  • Width
    6.0000 in
  • Material
    Polyurethane
  • Thickness
    1.0000 in
  • Additional Details
    Optimized for use with the M12 FUEL™ 6” Random Orbital Sander, the MILWAUKEE® 6” Hook and Loop Sander Backing Pad – Firm is a replacement pad that features a Hook and Loop design to connect the sander paper to the pad. The firm pad is designed specifically with the body technician in mind, allowing the user to shape body filler and remove paint to bare metal. When paired with the Milwaukee® M12 FUEL™ 6” Random Orbital Sander, the pad and tool combination is optimized for vibration for long durations of usage along with the preferred removal rate of body filler.
  • Manufacturer Upc Number
    045242849338
  • Minimum Order Quantity
    5
  • Size
    6 in
  • Weight
    0.29 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text