Motion
2584-20
2584-20 Milwaukee - M12 FUEL 6" Random Orbital Sander (3/32")
Mi Item #15500125
MFR #2584-20
Price$664.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2584-20 Milwaukee - M12 FUEL 6" Random Orbital Sander (3/32")
Mi Item #15500125
MFR #2584-20

Mfr description
2584-20 6" RO SANDER (3/32")
  • Fine Finish 3/32” Random Orbit Throw for Clear Coat
  • Able to Sand Clear Coat on 5 Doors with a single M12™ REDLITHIUM™ HIGH OUTPUT™ CP2.5 Battery Pack
  • All Day Comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$664.58/each

Specifications

Dimensions

  • Size
    6 in

Details

  • Includes
    6" Hook and Loop Backing Pad - Soft, 6" PSA Backing Pad - Soft, Hex Key, Left Vacuum Port, Right Vacuum Port, Vacuum Adapter, Includes: 6" Random Orbital Sander (3/32")
  • Manufacturer Upc Number
    045242848478
  • UPC_NO
    045242848478
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)