Specifications
Details
- Additional DetailsThe MILWAUKEE® M12™ Heated QUIETSHELL™ Jacket delivers HEAT BUILT FOR SILENT MOVEMENT. Powered by Milwaukee’s NEW HEXON HEAT TECHNOLOGY™, this jacket STAYS WARMER FOR LONGER in all temperatures, delivers the FASTEST HEAT UP TIME, and offers GREATER HEAT COVERAGE throughout the garment. Whether facing freezing outdoor temperatures or navigating spaces with minimal heat indoors, this jacket adapts to its environment to deliver effective heat in any condition. 3X more insulation combined with HEXON HEAT TECHNOLOGY™ maximizes heat retention and enhances comfort. The hidden battery pass-thru pocket allows for front or back battery placement, increasing versatility depending on the situation. Featuring the REALTREE EDGE® camouflage pattern, the durable 100% stretch polyester fabric with DWR finish is a go-to for shielding against the elements and reducing noise from movement. Milwaukee® Heated Gear is developed in collaboration with feedback from users across the trades through continuous jobsite research.
- Includes1-M12 REDLITHIUM 3.0 Compact Battery Pack 48-11-2430, 1-M12 TOP-OFF USB-C Travel Charger, 1-M12 Heated QUIETSHELL Jacket M101-20
- Manufacturer Upc Number045242824359
- UPC_NO045242824359
Help us improve this product