Motion
49-36-2583

MILWAUKEE TOOL
49-36-2583

6" Hook and Loop Sander Backing Pad - Soft
MI ITEM #15500130
MFR #49-36-2583
List Price$79.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-36-2583

6" Hook and Loop Sander Backing Pad - Soft
MI ITEM #15500130
MFR #49-36-2583

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$79.49/each for your price

Overview

Mfr description
49-36-2583 6" H&L BACKING PAD - SOFT
  • "Designed for M12 FUEL™ Random Orbital Sander – 3/32” (2584-20)"
  • Compatible with Hook and Loop Sandpaper
  • "Soft Density allows a Fine finish on the paint correction and a clear coat"
  • The pad allows for dust collection when the vacuum is attached to the sander
  • Includes: (1) 6” Hook and Loop Sander Backing Pad – Soft – 49-36-2583

Specifications

  • Manufacturer Upc Number
    045242849321
  • Length
    6.0000 in
  • Material
    Polyurethane
  • Weight
    0.29 lbs
  • Width
    6.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text