Motion
M100R-21L
M12™ Heated TOUGHSHELL™ Jacket Kit - Red L
MI ITEM #15500142
MFR #M100R-21L
Price$423.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12™ Heated TOUGHSHELL™ Jacket Kit - Red L
MI ITEM #15500142
MFR #M100R-21L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$423.82/each

Specifications

Details

  • Includes
    (1) M12™ REDLITHIUM™ 3.0 Compact Battery Pack (48-11-2430), (1) M12™ TOP-OFF™ USB-C Travel Charger, Includes: (1) M12™ Heated TOUGHSHELL™ Jacket (M100-20)
  • Manufacturer Upc Number
    045242116584
  • UPC_NO
    045242116584

Overview

Mfr description
M100R-21L HEATED JACKET KIT - RED L
  • HEXON HEAT TECHNOLOGY™ EQUIPPED
  • STAYS WARMER FOR LONGER, FASTEST HEAT UP TIME, GREATER HEAT COVERAGE
  • All Day Run-Time: (12) hours on low, (6) hours on medium and (3) hours on high
  • (3) Heat Zones: Chest, Back and Pockets
  • High, Medium and Low heat settings for each zone
  • Zone Control Options: Chest & Back and/or Pockets
  • 5 Total Pockets: (2) hand zippered pockets, (1) interior zippered pocket, (1) exterior zippered pocket, (1) zippered battery pass-thru pocket for front or back battery placement
  • 3X more insulation keeps you warmer
  • Ground-up developed 100% stretch polyester fabric protects from harsh jobsite conditions
  • Wind and water resistant with DWR finish
  • Zippered Battery Pass-Thru Pocket: Position the battery in the front or back pocket to improve comfort
  • Adjustable waist drawcord and cuffs keep heat in
  • Washer and dryer safe
  • Compatible with all M12™ batteries and the Heated Gear Power Source w/ App Control

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought