Overview
Mfr description
48-73-1461 BOLT FULL FACE SHIELD REPLACE
- QUICKEST ATTACHMENT & REMOVAL
- For Use With Milwaukee® Clear and Shade W5 Uncoated Lenses
- One-Handed Locking Mount
- Two Secure Locking Positions
- Keep Head Protection On While Attaching and Removing
- Lightweight Design
- Secures Into Front Mount
- Tool Free Shield Change
- Dielectric, No Metal Components
- Compatible with Milwaukee® BOLT™ Safety Helmets & BOLT™ Hard Hats
Specifications
- Manufacturer Upc Number045242848683
- UPC_NO045242848683
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data