Specifications
Dimensions
- Width6.0000 in
Details
- Additional DetailsDesigned for the professional Paint Technician, the MILWAUKEE® M12 FUEL™ 6” Random Orbital Sander – 3/32” delivers the power to confidently sand clear coat, ultimate control when removing clear coat, and delivers up to 5 doors per M12™ REDLITHIUM™ HIGH OUTPUT™ CP2.5 Battery Pack of runtime when sanding primer. The innovative ergonomic shape of the palm grip, speed dial, and variable speed trigger allow users maximum control of the tool and a range of 3,200 – 12,000 RPMs. The POWERSTATE™ Brushless Motor and REDLINK PLUS™ intelligence give users the confidence to remove clear coat at low RPMs without stopping pad rotation. This 6” Random Orbital Sander has a throw of 3/32” to deliver a paint-ready finish on primer. The optimized battery isolation system secures pack connection, controls vibration transmitted to the battery, and ensures fitment. Equipped with a new-to-world, tool-free backing pad change to eliminate the stress and potential damage of the tool when changing pads. When paired with the included Milwaukee® 6” Backing Pad - Soft, the pad and tool combination is optimized for vibration along with the preferred removal rate of clear coat. This 6” random orbital sander is backed by a 3-year limited power tool warranty.
- Includes1-6" Hook and Loop Backing Pad - Soft, 1-6" PSA Backing Pad - Soft, 1-M12™ REDLITHIUM™ HIGH OUTPUT™ XC5.0 Battery Pack 48-11-2450, 1-M12™ REDLITHIUM™ HIGH OUTPUT™CP2.5 Battery Pack 48-11-2425, Hex Key, Left Vacuum Port, M12™ Charger 48-59-2401, Right Vacuum Port, Vacuum Adapter, 6" Random Orbital Sander 3/32"
- Manufacturer Upc Number045242848485
- UPC_NO045242848485
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)