Overview
Mfr description
SS1924G-2X 1924 WORK SHIRT GRAY - 2X
- Limited Edition 100th Anniversary Work Shirt
- 200GSM durable, reliable fabric for tear and abrasion resistance
- 60/40 Cotton-Poly blend provides broken-in comfort on day one
- Tagless neck label gives a comfortable feel
- 100th Anniversary heritage logo on front
Specifications
- UPC_NO045242236275
- Manufacturer Upc Number045242236275
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data