Specifications
Details
- Additional DetailsThe MILWAUKEE® M12™ Heated TOUGHSHELL™ Jacket delivers HEAT BUILT TO OUTLAST. Powered by Milwaukee’s NEW HEXON HEAT TECHNOLOGY™, this jacket STAYS WARMER FOR LONGER in all temperatures, delivers the FASTEST HEAT UP TIME, and offers GREATER HEAT COVERAGE throughout the garment. Whether facing freezing outdoor temperatures or navigating spaces with minimal heat indoors, this jacket adapts to its environment to deliver effective heat in any condition. 3X more insulation combined with HEXON HEAT TECHNOLOGY™ maximizes heat retention and enhances comfort. The hidden battery pass-thru pocket allows for front or back battery placement, increasing versatility depending on the situation. With its durable 100% stretch polyester fabric and DWR finish, this MILWAUKEE® jacket is a go-to for shielding against the elements. Milwaukee® Heated Gear is developed in collaboration with feedback from users across the trades through continuous jobsite research.
- Includes1-M12™ REDLITHIUM™ 3.0 Compact Battery Pack 48-11-2430, 1-M12™ TOP-OFF™ USB-C Travel Charger, 1-M12™ Heated TOUGHSHELL™ Jacket M100-20
- Manufacturer Upc Number045242824298
- UPC_NO045242824298
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)