Overview
Mfr description
M551U-XL GRIDIRON FLANNEL SHIRT BLUE XL
- 100% Cotton, Heavyweight Fabric
- Wind Resistant
- Canvas-Reinforced High Wear Zones in the Pockets and Cuffs
- 3-Pocket Design with Double Stitched Seams
- Bellowed Chest Pocket Construction Adds Storage Space
- Drop Tail Hem for Extended Coverage
- Two-Button Adjustable Cuffs
Specifications
- Manufacturer Upc Number045242226504
- UPC_NO045242226504
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data