Overview
Mfr description
48-73-1460 BOLT FULL FACE SHIELD CLEAR L
- QUICKEST ATTACHMENT & REMOVAL
- One-Handed Locking Mount
- Two Secure Locking Positions
- Tool-Free Shield Change
- Secures Into Front Mount
- Clear Uncoated Lens
- Compatible with Safety Glasses
- 180° Field Of View
- Keep Head Protection On While Attaching and Removing
- Dielectric, No Metal Components
- Compatible with Milwaukee® BOLT™ Safety Helmets & BOLT™ Hard Hats
Specifications
- Manufacturer Upc Number045242848676
- UPC_NO045242848676
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data