Motion
48-22-5640

MILWAUKEE TOOL
48-22-5640

Four Compartment Tray for PACKOUT™ Low-Profile Compact Organizers
Mi Item #15500176
MFR #48-22-5640
Price$19.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-5640

Four Compartment Tray for PACKOUT™ Low-Profile Compact Organizers
Mi Item #15500176
MFR #48-22-5640

Mfr description
48-22-5640 ACCY PACKOUT TRAY
  • Fit in PACKOUT™ Low-Profile Compact Organizer (48-22-8436)
  • Four compartments, prevents small part migration
  • Stores lengths up to 12"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.44/each

Specifications

Dimensions

  • Height
    1.4200 in
  • Length
    12.6600 in
  • Width
    7.7800 in

Details

  • Manufacturer Upc Number
    045242874248
  • Material
    Plastic
  • Minimum Order Quantity
    1
  • UPC_NO
    045242874248
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)