Specifications
Dimensions
- Size6 in
Details
- Includes6" Hook and Loop Backing Pad - Firm, 6" PSA Backing Pad - Firm, Hex Key, Left Vacuum Port, Right Vacuum Port, Vacuum Adapter, 6" Random Orbital Sander 3/16"
- Manufacturer Upc Number045242848492
- UPC_NO045242848492
Overview
Mfr description
2585-20 M12 FUEL 6IN RO SANDER KIT 3/16
- Aggressive 3/16” Random Orbit Throw for Body Filler Removal
- Able To Sand 3 Doors of Body Filler With A Single M12™ REDLITHIUM™ HIGH OUTPUT™ CP 2.5 Battery Pack
- All Day Comfort
- Tool Free Backing Pad Change
- Feathering Trigger For Ultimate Control
- Variable Speed Dial (3,200 – 12,000 RPM)
- Hook and Loop and PSA Backing Pads Included
- Left and Right Vacuum Port
- Universal Vacuum Port Adapter