Specifications
Dimensions
- Width6.0000 in
Details
- Additional DetailsDesigned for the professional Body Technician, the MILWAUKEE® M12 FUEL™ 6” Random Orbital Sander—3/16” delivers the power to confidently sand body filler, ultimate control when shaping body panels, and runtime to deliver Up to 3 doors per M12™ REDLITHIUM™ HIGH OUTPUT™ CP2.5 Battery Pack when sanding body filler. The POWERSTATE™ Brushless Motor and REDLINK PLUS™ intelligence give users the confidence to remove body filler while maintaining material removal while under load. The 6” Random Orbital has an aggressive throw of 3/16” to deliver efficient body filler removal. The innovative ergonomic shape, speed dial, and variable speed trigger provide ultimate control of the 3,200-12,000 RPM speed range delivering a confident sanding experience. The optimized battery isolation system secures pack connection, controls vibration transmitted to the battery, and ensures fitment. The sander is equipped with a new-to-the-world, tool-free backing pad change mechanism that improves user productivity. When paired with the included Milwaukee® 6” Backing Pad - Firm, the pad and tool combination is optimized for vibrations and the preferred removal rate of body filler. This 6” random orbital sander is backed by a 3-year limited power tool warranty.
- Includes1-6" Hook and Loop Backing Pad - Firm, 1-6" PSA Backing Pad - Firm, 1-M12™ REDLITHIUM™ HIGH OUTPUT™ XC5.0 Battery Pack 48-11-2450, 1-M12™ REDLITHIUM™ HIGH OUTPUT™CP2.5 Battery Pack 48-11-2425, Hex Key, Left Vacuum Port, M12™ Charger 48-59-2401, Right Vacuum Port, Vacuum Adapter, 6" Random Orbital Sander 3/16"
- Manufacturer Upc Number045242848508
- UPC_NO045242848508
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)