Overview
Mfr description
M101C-212X M12 HEATED JACKET KIT-CAMO 2X
- HEXON HEAT TECHNOLOGY™ EQUIPPED
- STAYS WARMER FOR LONGER, FASTEST HEAT UP TIME, GREATER HEAT COVERAGE
- All Day Run-Time: 12 -hours on low, (6) hours on medium and (3) hours on high
- (3) Heat Zones: Chest, Back and Pockets
- High, Medium and Low heat settings for each zone
- Zone Control Options: Chest & Back and/or Pockets
- 5 Total Pockets: 2 -hand zippered pockets, (1) interior zippered pocket, (1) exterior zippered pocket, (1) zippered battery pass-thru pocket for front or back battery placement
- 3X more insulation keeps you warmer
- REALTREE EDGE® QUIETSHELL stretch polyester fabric protects from harsh jobsite conditions while reducing noise from movement
- Wind and water resistant with DWR finish
- Zippered Battery Pass-Thru Pocket: Position the battery in the front or back pocket to improve comfort
- Adjustable waist drawcord and cuffs keep heat in
- Washer and dryer safe
- Compatible with all M12™ batteries and the Heated Gear Power Source w/ App Control
Specifications
- Manufacturer Upc Number045242824304
- Additional DetailsThe MILWAUKEE® M12™ Heated QUIETSHELL™ Jacket delivers HEAT BUILT FOR SILENT MOVEMENT. Powered by Milwaukee’s NEW HEXON HEAT TECHNOLOGY™, this jacket STAYS WARMER FOR LONGER in all temperatures, delivers the FASTEST HEAT UP TIME, and offers GREATER HEAT COVERAGE throughout the garment. Whether facing freezing outdoor temperatures or navigating spaces with minimal heat indoors, this jacket adapts to its environment to deliver effective heat in any condition. 3X more insulation combined with HEXON HEAT TECHNOLOGY™ maximizes heat retention and enhances comfort. The hidden battery pass-thru pocket allows for front or back battery placement, increasing versatility depending on the situation. Featuring the REALTREE EDGE® camouflage pattern, the durable 100% stretch polyester fabric with DWR finish is a go-to for shielding against the elements and reducing noise from movement. Milwaukee® Heated Gear is developed in collaboration with feedback from users across the trades through continuous jobsite research.
- Includes1-M12 REDLITHIUM 3.0 Compact Battery Pack 48-11-2430, 1-M12 TOP-OFF USB-C Travel Charger, 1-M12 Heated QUIETSHELL Jacket M101-20
- UPC_NO045242824304
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data