Overview
Mfr description
M550G-S WORKSKIN HOODED SHIRT - GRAY S
- Custom Sweat Wicking Fabric: quickly pulls moisture away from the body while working
- Quick drying material
- Lightweight, breathable comfort
- UPF 50+ Sun Protection: built to protect on the hottest days
- 4-Way stretch and raglan sleeves maximize range of motion
- Odor Fighting Fabric: combats odor build up while working
Specifications
- UPC_NO045242854325
- Manufacturer Upc Number045242854325
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data