Overview
Mfr description
48-73-4602 REFLECTIVE STICKERS - ORANGE
- Long Lasting
- Resists UV Fading
- Allows for Customization
- Non-Conductive Material
- Fits on Milwaukee BOLT™ Safety Helmets and BOLT™ Hard Hats
- Made in USA
Specifications
- Product TypeReflective Tape
- Manufacturer Upc Number045242313433
- UPC_NO045242313433
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data