Motion
48-22-1226M

MILWAUKEE TOOL
48-22-1226M

Tape Measure - 26 ft Blade Length
MI ITEM #15500899
MFR #48-22-1226M
Price$47.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-1226M

Tape Measure - 26 ft Blade Length
MI ITEM #15500899
MFR #48-22-1226M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$47.08/each

Specifications

Dimensions

  • Blade Length
    26 ft

Details

  • Additional Details
    The MILWAUKEE® 8m/26ft Wide Blade Magnetic Tape Measure delivers the longest reach and straightest standout in the industry. 18’ of Reach and 15’ of Standout allows you to take long measurements on your own and reach further on the jobsite. The Wide Blade Magnetic Tape Measure features a finger stop for quick, controlled blade retraction and double-sided anti-tear coating that reinforces the first 6” of the blade. This tape measure is equipped with a low-profile magnet and large hook for improved top and bottom hook grab onto common jobsite materials, and double-sided printing for measuring in different orientations. Built to withstand the jobsite, this tape is equipped with a fully reinforced impact resistant body and a wire form belt clip to reduce pocket tearing.
  • Manufacturer Upc Number
    045242822775
  • UPC_NO
    045242822775

Overview

Mfr description
48-22-1226M 8M/26' WIDE BLADE MAGNETIC T
  • LONGEST REACH. STRAIGHTEST STANDOUT.
  • 18’ Reach, 15’ Standout
  • Straightest Standout for Precise Measurements
  • Quick, Controlled Retraction- Finger Stop
  • Double-Sided Anti-Tear Coating Reinforces the First 6” of Blade
  • Fully Reinforced Impact Resistant Body
  • Low-Profile Magnet - Better Hook Grab
  • Wire Form Belt Clip Reduces Pocket Tearing
  • 2-Sided Printing for Easy Readability
  • Architectural Scale
  • Lanyard Loop
  • Metric & SAE Scales

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought