Motion
48-22-1436

MILWAUKEE TOOL
48-22-1436

10m/35ft STUD™ Tape Measure
MI ITEM #15500904
MFR #48-22-1436
Price$76.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-1436

10m/35ft STUD™ Tape Measure
MI ITEM #15500904
MFR #48-22-1436

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$76.61/each

Specifications

Details

  • Manufacturer Upc Number
    045242869145
  • UPC_NO
    045242869145

Overview

Mfr description
48-22-1436 10M/35' STUD TAPE
  • MOST DURABLE TAPE MEASURE.
  • Smoothest Retraction in Harsh Jobsite Conditions
  • Strongest Ground Extension Through Debris
  • Longest Lasting Blade - EXO360™ Rip & Wear Resistant Blade Technology
  • Double-Sided Anti-Tear Coating Reinforces the First 6" of Blade
  • Fully Reinforced Impact Resistant Body
  • Finger Stop Protects from Blade Retraction
  • Hi-Vis Blade
  • 17’ Reach, 14’ Standout
  • Wire Form Belt Clip Reduces Pocket Tearing
  • 2-Sided Printing for Easy Readability
  • Architectural Scale
  • Lanyard Loop
  • Metric & SAE Scales

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought