Motion
48-22-1826

MILWAUKEE TOOL
48-22-1826

8m/26ft Auto-Lock Tape Measure
Mi Item #15500908
MFR #48-22-1826
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-1826

8m/26ft Auto-Lock Tape Measure
Mi Item #15500908
MFR #48-22-1826

Mfr description
48-22-1826 8M/26' AUTO-LOCK TAPE
  • Stiff Blade
  • Anti-Tear Coating Reinforces the First 6” of Blade
  • Metric & SAE Scales
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Additional Details
    The MILWAUKEE® 8m/26ft Auto-Lock Tape Measure delivers a stiff blade and fractional scale, allowing for quick measurements. With an anti-tear coating that reinforces the first 6” of the blade and an impact resistant body, this tape withstands jobsite conditions. The Auto-Lock Tape Measure automatically locks your blade into place and retracts smoothly. This tape measure features 12’ of Reach and 9’ of Standout, allowing you to take long measurements on your own.
  • Manufacturer Upc Number
    045242822997
  • UPC_NO
    045242822997
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)