Motion
48-22-1018M

MILWAUKEE TOOL
48-22-1018M

16ft Electrician's Magnetic Tape Measure
MI ITEM #15500912
MFR #48-22-1018M
Price$40.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-1018M

16ft Electrician's Magnetic Tape Measure
MI ITEM #15500912
MFR #48-22-1018M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$40.10/each

Specifications

Details

  • Additional Details
    The MILWAUKEE® 16ft Electrician’s Magnetic Tape Measure delivers a Straighter, Stiffer Blade. The blade remains stiff at 12’, resulting in less blade rollover and allowing for efficient measuring of common jobsite materials. This tape measure is equipped with a large magnetic top and side hook that easily attaches to EMT, conduit, & steel studs. The tape includes electrician-specific reference guides, including a Conduit Bending Multiplier Table & 3 Phase Layout Table. The Electrician’s Magnetic Tape Measure feels balanced in-hand for more control of the body and blade. The tape delivers 15' of Reach and 12’ of Standout, allowing you to take long measurements on your own and reach further on the jobsite.
  • Manufacturer Upc Number
    045242859740
  • UPC_NO
    045242859740

Overview

Mfr description
48-22-1018M 16' ELECTRICIAN'S MAGNETIC T
  • STRAIGHTER, STIFFER BLADE.
  • Stiff Blade at 12ft
  • Quickly Attaches: Large, Magnetic Hook
  • Conduit Bending & 3-Phase Reference Guides
  • Better Balance, More Control
  • Less Blade Rollover
  • Smooth Retraction
  • Double-Sided Anti-Tear Coating Reinforces the First 6” of Blade
  • 15’ Reach, 12’ Standout
  • Fully Reinforced Impact Resistant Body
  • Wire Form Belt Clip Reduces Pocket Tearing​
  • 2-Sided Printing for Easy Readability
  • Architectural Scale
  • Lanyard Loop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought