Motion
48-22-1817

MILWAUKEE TOOL
48-22-1817

5m/16ft Auto-Lock Tape Measure
Mi Item #15500913
MFR #48-22-1817
Price$27.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-1817

5m/16ft Auto-Lock Tape Measure
Mi Item #15500913
MFR #48-22-1817

Mfr description
48-22-1817 5M/16' AUTO-LOCK TAPE
  • Stiff Blade
  • Anti-Tear Coating Reinforces the First 6” of Blade
  • Metric & SAE Scales
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.32/each

Specifications

Details

  • Additional Details
    The MILWAUKEE® 5m/16ft Auto-Lock Tape Measure delivers a stiff blade and fractional scale, allowing for quick measurements. With an anti-tear coating that reinforces the first 6” of the blade and an impact resistant body, this tape withstands jobsite conditions. The Auto-Lock Tape Measure automatically locks your blade into place and retracts smoothly. This tape measure features 12’ of Reach and 9’ of Standout, allowing you to take long measurements on your own.
  • Manufacturer Upc Number
    045242822973
  • UPC_NO
    045242822973
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)