Overview
Mfr description
48-73-4600B (20)BOLT REFLECT STICKER-SIL
- Long Lasting
- Resists UV Fading
- Allows for Customization
- Non-Conductive Material
- Fits on Milwaukee BOLT™ Safety Helmets and BOLT™ Hard Hats
- Made in USA
Specifications
- Includes20-Packs of 5-piece Sticker Kit
- Manufacturer Upc Number045242370351
- UPC_NO045242370351
- Additional DetailsThe MILWAUKEE® 5PC BOLT™ Reflective Sticker Set is compatible with the BOLT™ Safety Helmets and BOLT™ Hard Hats and allows for customized logos on the head protection. When placed in designated areas, the stickers will provide 360-degree high visibility. These stickers are a long-lasting, non-conductive material that will resist UV fading from the sun.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data