Motion
48-22-1017M

MILWAUKEE TOOL
48-22-1017M

Tape Measure - 16 ft Blade Length
Mi Item #15500922
MFR #48-22-1017M
Price$30.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-1017M

Tape Measure - 16 ft Blade Length
Mi Item #15500922
MFR #48-22-1017M

Mfr description
48-22-1017M 5M/16' MAGNETIC TAPE
  • STRAIGHTER, STIFFER BLADE.
  • Stiff Blade at 12ft
  • Better Balance, More Control
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.65/each

Specifications

Dimensions

  • Blade Length
    16 ft

Details

  • Additional Details
    The MILWAUKEE 5m/16ft Magnetic Tape Measure delivers a Straighter, Stiffer Blade. The blade remains stiff at 12’, resulting in less blade rollover and allowing for efficient measuring of common jobsite materials. This tape measure feels balanced in hand for more control of the body and blade. The low-profile magnet delivers improved top and bottom hook grab. The blade retracts smoothly and features a double-sided anti-tear coating that reinforces the first 6”. The tape delivers 15' of Reach and 12’ of Standout, allowing you to take long measurements on your own and reach further on the jobsite.
  • Belt Clip
    Yes
  • Blade Coating
    Clear Coat
  • Blade Material
    Steel
  • Color
    Red
  • Lockable
    Yes
  • Magnetic
    Yes
  • UPC_NO
    045242822669
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)