Overview
Mfr description
MT200-2 2PC CUSHION GRIP SD KIT USA
- Precise Fit – Reduces Stripping
- Anti-Slip Tip – Laser Etched
- Long Lasting – High Strength, Boron-Infused Steel
- Comfortable, Cushion Grip Handle
- Visible ID Markings
- Precision Control Knurled Shank (select models)
- Wrench Ready Bolster (select models)
- Includes: #2 Phillips x 4”, 1/4" SL x 4"
- Available Tip Types: Phillips, and Slotted
- Available Shank Lengths: 4-inch and 6-inch
- Lifetime Guarantee
- Made in USA with USA sourced materials
Specifications
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data