Overview
Mfr description
48-38-7070 MX FUEL SCREED BAR ADAPTER
- MX FUEL™ Vibratory Screed Bar Adapter is designed to be used with the MX FUEL™ Vibratory Screed
- Allows the MX FUEL™ Vibratory Screed to accept common L-shaped bars from manufacturers such as Allen Engineering, Husqvarna, Wacker and Marshalltown
- Accepts 2' to 16' L-shaped bars
- Maintains superior performance and has the ability to consolidate concrete up to 6" deep with a L-shaped bar
- Can expect to see up to 2 hours per charge with a 12' L-shaped bar
- Attach and remove the adapter quickly
Specifications
- Manufacturer Upc Number045242309351
- UPC_NO045242309351
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data