Specifications
Details
- Additional DetailsThe MILWAUKEE® 5PC BOLT™ Reflective Sticker Set is compatible with the BOLT™ Safety Helmets and BOLT™ Hard Hats and allows for customized logos on the head protection. When placed in designated areas, the stickers will provide 360-degree high visibility. These stickers are a long-lasting, non-conductive material that will resist UV fading from the sun.
- Manufacturer Upc Number045242313402
- UPC_NO045242313402
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)