Overview
Mfr description
48-73-4601 REFLECTIVE STICKERS - YELLOW
- Long Lasting
- Resists UV Fading
- Allows for Customization
- Non-Conductive Material
- Fits on Milwaukee BOLT™ Safety Helmets and BOLT™ Hard Hats
- Made in USA
Specifications
- Product TypeAdhesive-Backed Floor Marking & Safety Tape
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data