Motion
2929-20
2929-20 Milwaukee - M18 FUEL Deep Cut Band Saw
Mi Item #15500958
MFR #2929-20
Price$399.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2929-20 Milwaukee - M18 FUEL Deep Cut Band Saw
Mi Item #15500958
MFR #2929-20

Mfr description
2929-20 M18 FUEL DEEP CUT BAND SAW
  • POWERSTATE™ Brushless Motor: Built for the M18 FUEL™ Deep Cut Band Saw delivers 550 SFPM to provide the power needed to compete on the toughest applications.
  • Lightest Weight, Less Fatigue
  • Faster Cuts: More work done.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List $483.22)
USD$399.00/each

Specifications

Details

  • Additional Details
    The MILWAUKEE® M18 FUEL™ Deep Cut Band Saw delivers user-demanded performance with the ability to cut faster on a 4" Black Iron Pipe than competitors. Also being lightest in its class, this Band Saw provides an overall better cutting experience. Milwaukee's cordless Deep Cut Band Saw provides users with up to 78 cuts per charge, eliminating multiple trips to the charger onsite. The POWERSTATE™ brushless motor delivers maximum power, and 550 sfpm to remove material faster and increase productivity. This Band Saw is supplied with Variable Speed Mode Select, and a feathering trigger to allow for control over the speed of cut on thicker metals. A tool-free adjustable shoe, to help guide the user through a straighter cut, and an LED WORKLIGHT to illuminate their application. This Band Saw is equipped with features to enhance the control of their cut while maximizing their cutting experience throughout the day.
  • Features & Benefits
    • POWERSTATE™ Brushless Motor: Built for the M18 FUEL™ Deep Cut Band Saw delivers 550 SFPM to provide the power needed to compete on the toughest applications. • Lightest Weight, Less Fatigue • Faster Cuts: More work done. • Up to 78 Cuts per charge: in 1-5/8" Unistrut. • 5" x 5" Cut Capacity • Cut-Brake: When selected, Automatic blade brake to reduce the risk of damage to sensitive materials near the cut. • Integrated Rafter Hook • Integrated Tether Attachment • Tool Free Adjustable Shoe • LED Worklight • Variable Speed Trigger & Mode Select: Enhanced Control
  • Includes
    1-Band Saw, 1-Blade
  • Manufacturer Upc Number
    045242835782
  • UPC_NO
    045242835782
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)